This product requires certification to purchase.

43 x 47 in. 56 gal 16 mic Can Liner in Natural

Jaguar Plastics

43 x 47 in. 56 gal 16 mic Can Liner in Natural

  • Fast #
  • Part #JH4348S
  • Item #4442049
  • Manufacturer Part #H4348S
3.4 out of 5 Customer Rating
Brand image
Jaguar Plastics

43 x 47 in. 56 gal 16 mic Can Liner in Natural

  • Fast #
  • Part #JH4348S
  • Item #4442049
  • Manufacturer Part #H4348S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Star seal bottom helps prevent leakage
  • Superior film strength—ideal for paper and non-sharp objects
  • Individually folded and dispensed
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
47 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Thickness:
16 mic
UPC:
098241052148
Width:
43 in