This product requires certification to purchase.

1/2 in. Compression PVC Adapter in Green

Jain Irrigation

1/2 in. Compression PVC Adapter in Green

  • Fast #
  • Part #J12010213
  • Item #7750090
  • Manufacturer Part #12010213
4.5 out of 5 Customer Rating
Jain Irrigation

1/2 in. Compression PVC Adapter in Green

  • Fast #
  • Part #J12010213
  • Item #7750090
  • Manufacturer Part #12010213
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
60 psi
Product Type:
Adapter
Smart Home Enabled:
No
UL Listed:
No