1/2 in. Tape Loc® x MPT PVC and Polypropylene Adaptor
1/2 in. Tape Loc® x MPT PVC and Polypropylene Adaptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Tape Loc
- End Connection 2:
- MPT
- End Connections:
- Tape Loc® x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No