1/2 x 3/4 in. Power Loc x MPT Connector
1/2 x 3/4 in. Power Loc x MPT Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Power-Loc
- End Connection 2:
- MPT
- End Connections:
- Power-Loc x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Product Type:
- Connector
- Smart Home Enabled:
- No
- UL Listed:
- No