1/25 in. 180 Degree Aqua Jet Spray in Blue
1/25 in. 180 Degree Aqua Jet Spray in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/25 in
- Fitting Sizes:
- 1/25 in
- Flow Rate:
- 12.6 gpm
- Product Type:
- Aqua Jet
- Smart Home Enabled:
- No
- UL Listed:
- No