This product requires certification to purchase.

1/4 in. 1 gph Barbed Emitter in Black

Jain Irrigation

1/4 in. 1 gph Barbed Emitter in Black

  • Fast #
  • Part #J72500746
  • Item #4698564
  • Manufacturer Part #72500746
3.9 out of 5 Customer Rating
Jain Irrigation

1/4 in. 1 gph Barbed Emitter in Black

  • Fast #
  • Part #J72500746
  • Item #4698564
  • Manufacturer Part #72500746
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
1 gph
Pressure - Maximum:
50 psi
UL Listed:
No