1/4 in. Barbed Poly Hole Punch Tool
1/4 in. Barbed Poly Hole Punch Tool
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Punch Tool
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2 in