1/4 in. Plastic Locator Stake
1/4 in. Plastic Locator Stake
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Product Type:
- Locator Stake
- Smart Home Enabled:
- No
- UL Listed:
- No