1 in. Plastic Spin Plate
1 in. Plastic Spin Plate
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4EH Filter
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 18 gpm
- Material:
- Plastic
- Product Type:
- Spin Plate
- Smart Home Enabled:
- No
- UL Listed:
- No