1 x 3/4 in. Socket x MHT Hose Adaptor
1 x 3/4 in. Socket x MHT Hose Adaptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- MGHT
- End Connections:
- Socket Weld x MGHT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No