This product requires certification to purchase.

2 in. 110 gpm MPT Plastic Spin Plate

Jain Irrigation

2 in. 110 gpm MPT Plastic Spin Plate

  • Fast #
  • Part #GJP35994
  • Item #7762986
  • Manufacturer Part #72140029
3.2 out of 5 Customer Rating
Jain Irrigation

2 in. 110 gpm MPT Plastic Spin Plate

  • Fast #
  • Part #GJP35994
  • Item #7762986
  • Manufacturer Part #72140029
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Lafayette, IN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4EH Filter
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
110 gpm
Material:
Plastic
Pressure - Maximum:
150 psi
Product Type:
Spin Plate
Smart Home Enabled:
No
UL Listed:
No