This product requires certification to purchase.

3/4 in. Compression x MPT Adapter

Jain Irrigation

3/4 in. Compression x MPT Adapter

  • Fast #
  • Part #J12010523
  • Item #7750136
  • Manufacturer Part #12010523
5 out of 5 Customer Rating
Jain Irrigation

3/4 in. Compression x MPT Adapter

  • Fast #
  • Part #J12010523
  • Item #7750136
  • Manufacturer Part #12010523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Product Type:
Adapter
Smart Home Enabled:
No
UL Listed:
No