This product requires certification to purchase.

3/4 in. Compression x Swivel Adapter with Washer

Jain Irrigation

3/4 in. Compression x Swivel Adapter with Washer

  • Fast #
  • Part #J12010522
  • Item #7750140
  • Manufacturer Part #12010522
3.1 out of 5 Customer Rating
Jain Irrigation

3/4 in. Compression x Swivel Adapter with Washer

  • Fast #
  • Part #J12010522
  • Item #7750140
  • Manufacturer Part #12010522
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
FGHT
End Connections:
Compression x FGHT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Product Type:
Adapter, Washer
Smart Home Enabled:
No
UL Listed:
No