3/4 in. Vinyl Tube End
3/4 in. Vinyl Tube End
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 19/20 in OD Tubing
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Tube End
- Smart Home Enabled:
- No
- UL Listed:
- No