3/4 x 1/2 in. Compression Reducer Coupling
3/4 x 1/2 in. Compression Reducer Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- UL Listed:
- No