3/4 in. MPT Stainless Steel Screen in Orange
3/4 in. MPT Stainless Steel Screen in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Product Type:
- Screen
- Smart Home Enabled:
- No
- UL Listed:
- No