5/8 in. Tape Loc® x Barbed PVC and Polypropylene Connector
5/8 in. Tape Loc® x Barbed PVC and Polypropylene Connector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- Barbed
- End Connections:
- OD Tube x Barbed
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Connector
- Smart Home Enabled:
- No
- UL Listed:
- No