71/100 in. Insert Coupling
71/100 in. Insert Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 71/100 in
- Fitting Size 2:
- 71/100 in
- Fitting Sizes:
- 71/100 in
- Product Type:
- Coupling
- Smart Home Enabled:
- No
- UL Listed:
- No