1/2 in. FPT x Compression Elbow
710 Series 1/2 in. FPT x Compression Elbow
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- 710 Series
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Product Type:
- Elbow
- Smart Home Enabled:
- No
- UL Listed:
- No