8 in. 18 ga Stainless Steel Wire Tie
8 in. 18 ga Stainless Steel Wire Tie
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Wire Tie
- Smart Home Enabled:
- No
- UL Listed:
- No