2 in. 80 psi Polyester Layflat Sun Flow Tubing
Aqua-Flat™ 2 in. 80 psi Polyester Layflat Sun Flow Tubing
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Aqua-Flat™
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2-9/100 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyester
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 240 psi
- Wall Thickness:
- 0.059 in