This product requires certification to purchase.

3 in. 80 psi Polyester Layflat Sun Flow Tubing

Jain Irrigation

Aqua-Flat™ 3 in. 80 psi Polyester Layflat Sun Flow Tubing

  • Fast #
  • Part #J11220052
  • Item #7749782
  • Manufacturer Part #11220052
5 out of 5 Customer Rating
Jain Irrigation

Aqua-Flat™ 3 in. 80 psi Polyester Layflat Sun Flow Tubing

  • Fast #
  • Part #J11220052
  • Item #7749782
  • Manufacturer Part #11220052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aqua-Flat™
Color Finish Name:
Blue
Diameter - Inside 1:
3-7/100 in
Length:
300 ft
Material:
Plastic
Material Type:
Polyester
PipeTubing Size:
3 in
Pressure - Maximum:
240 psi
Wall Thickness:
0.063 in