3/100 in. 7.3 gpm Threaded Orifice
Aqua Jets™ 3/100 in. 7.3 gpm Threaded Orifice
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Aqua Jets™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/100
- Fitting Sizes:
- 3/100 in
- Flow Rate:
- 7.3 gpm
- Pressure - Maximum:
- 30 psi
- Product Type:
- Orifice
- Smart Home Enabled:
- No
- UL Listed:
- No