Filter Screen for 4E Filter
Filter Screen for 4E Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 4E Filter
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Mesh Size:
- 50
- Product Type:
- Filter Screen
- Smart Home Enabled:
- No
- UL Listed:
- No