Hose Thread Stainless Steel Filter Screen for 4E Filter
Hose Thread Stainless Steel Filter Screen for 4E Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4E Filter
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Stainless Steel
- Product Type:
- Filter Screen
- Smart Home Enabled:
- No
- UL Listed:
- No