Plastic Filter Screen for 4EH Filter
Plastic Filter Screen for 4EH Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4EH Filter
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Plastic
- Product Type:
- Filter Screen
- Smart Home Enabled:
- No
- UL Listed:
- No