13/25 x 1/2 in. Plastic Male Adapter
Power-Loc™ 13/25 x 1/2 in. Plastic Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Power-Loc™
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Width:
- 13/25 in