1/4 x 5 in. Barbed Vortex Spray
Spectrum 360™ 1/4 x 5 in. Barbed Vortex Spray
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Spectrum 360™
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5 in
- UL Listed:
- No