This product requires certification to purchase.

1/4 in. Stainless Steel Tube Clamp

James C. White Company

1/4 in. Stainless Steel Tube Clamp

  • Fast #
  • Part #JYC1SS4250
  • Item #3177796
  • Manufacturer Part #YC1SS4250
4.7 out of 5 Customer Rating
Brand image
James C. White Company

1/4 in. Stainless Steel Tube Clamp

  • Fast #
  • Part #JYC1SS4250
  • Item #3177796
  • Manufacturer Part #YC1SS4250
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Outside:
1/4 in
FM Approved:
No
Material:
Stainless Steel
Material Type:
304
Product Type:
Tube Clamp
UL Listed:
No