JAMES MINERAL COMPOSITE VESSEL SINK - MATTE WHITE 23.5X15.75
James JAMES MINERAL COMPOSITE VESSEL SINK - MATTE WHITE 23.5X15.75
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A high-quality mineral composite mixture of ground natural elements and high-grade binding agents.
- A tough, state-of-the-art coated finish specially formulated for MTI is chemically-bonded in the process.
- Non-porous, shock-resistant surface is UV- and stain-resistant for durability and easy care.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- CSA # MMCB-604
- Collection:
- James
- Color Finish Name:
- Matte White
- Depth:
- 6-1/4 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Length:
- 23-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 16 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Mineral Composite
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in