1-1/2 in. Flanged x FIP Brass Ball Valve Curb Stop
1-1/2 in. Flanged x FIP Brass Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- Flanged
- End Connection 2:
- FIPS
- End Connections:
- Flanged x FIPS
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in