This product requires certification to purchase.

1 in. FIP Ball Curb Stop with Handle

James Jones Company

1 in. FIP Ball Curb Stop with Handle

  • Fast #
  • Part #JE1905G
  • Item #3796824
  • Manufacturer Part #E1905 1
3.6 out of 5 Customer Rating
Brand image
James Jones Company

1 in. FIP Ball Curb Stop with Handle

  • Fast #
  • Part #JE1905G
  • Item #3796824
  • Manufacturer Part #E1905 1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1 in