This product requires certification to purchase.

1 in. Flared x FCTH 90 Degree Bend

James Jones Company

1 in. Flared x FCTH 90 Degree Bend

  • Fast #
  • Part #JE15481
  • Item #3796823
  • Manufacturer Part #E15481
5 out of 5 Customer Rating
Brand image
James Jones Company

1 in. Flared x FCTH 90 Degree Bend

  • Fast #
  • Part #JE15481
  • Item #3796823
  • Manufacturer Part #E15481
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flare
End Connection 2:
OD Tube
End Connections:
Flare x OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass