12 x 1 in. 200 psi Brass Saddle with 304L Stainless Steel Single Strap
12 x 1 in. 200 psi Brass Saddle with 304L Stainless Steel Single Strap
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 12 in
- Material:
- Brass, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Range (in):
- 13.14 in - 14.58 in
- Tap Size:
- 1