2-1/2 in. Hydrant Cap
2-1/2 in. Hydrant Cap
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- AWWA:
- AWWA C-503
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hydrant Cap
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- No