2 in. CC x Flared Brass Corporation Stop
2 in. CC x Flared Brass Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Flare
- End Connections:
- CC x Flare
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-7/32 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure - Maximum:
- 300 psi