This product requires certification to purchase.

2 in. CTS Pack Joint Ball Curb Stop

You last purchased this on
 
James Jones Company

2 in. CTS Pack Joint Ball Curb Stop

  • Fast #
  • Part #JE1949K
  • Item #4045895
  • Manufacturer Part #E-1949
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

2 in. CTS Pack Joint Ball Curb Stop

  • Fast #
  • Part #JE1949K
  • Item #4045895
  • Manufacturer Part #E-1949
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No