2 in. Flared x MIP Cast Brass Alloy Straight Coupling
2 in. Flared x MIP Cast Brass Alloy Straight Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62
- End Connection 1:
- Flare
- End Connection 2:
- MPT
- End Connections:
- Flare x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-63/64 in
- Material:
- Cast Brass Alloy
- NSF Certified:
- No