2 in. MIP Ball Corporation Stop T-Head
2 in. MIP Ball Corporation Stop T-Head
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Type:
- Stop
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- Material Type:
- Nitrile
- OutletMeter Size:
- 2 in
- Valve Size:
- 2 in