2 in. Stainless Steel 300# Meter Angle Ball Valve
2 in. Stainless Steel 300# Meter Angle Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- Buna-N
- OutletMeter Size:
- 2 in
- Pressure Class:
- 300#
- Valve Seat Material:
- Buna-N