3/4 in. CTS Grip x Meter Angle Ball Valve
3/4 in. CTS Grip x Meter Angle Ball Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Size:
- 3/4 in