4 in. Cap, Chain and Chain Ring
4 in. Cap, Chain and Chain Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Hydrants
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Cap, Chain, Chain Ring
- UL Listed:
- No