4 x 1-1/2 in. IP Double Strap Brass Saddle
4 x 1-1/2 in. IP Double Strap Brass Saddle
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2