4 x 2-1/2 in. Bronze Hydrant Removable Nozzle
4 x 2-1/2 in. Bronze Hydrant Removable Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AWWA:
- AWWA C-503
- Brand Model Compatibility:
- J-3700 Wet Barrel Fire Hydrant
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Bronze
- Pressure - Maximum:
- 400 psi
- Product Type:
- Nozzle
- UL Listed:
- Yes