6 x 1 in. CC Double Strap Brass Saddle
6 x 1 in. CC Double Strap Brass Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For asbestos cement pipe, cast iron pipe, ductile iron pipe or steel pipe
- Flattened silicon bronze straps
- Rolled strap threads
- O-ring sealed outlet
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Brass
- Tap Size:
- 1 in