6 x 2 in. Brass Double Strap Saddle
6 x 2 in. Brass Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 6 in
- Material:
- Brass
- NSF Certified:
- Yes
- Range (in):
- 6.84 in - 7.45 in
- Tap Size:
- 2 in