This product requires certification to purchase.

6 x 2 in. IP Bronze Single Strap Saddle for IPS PVC Pipe

James Jones Company

6 x 2 in. IP Bronze Single Strap Saddle for IPS PVC Pipe

  • Fast #
  • Part #JJ995UKIP
  • Item #30776
  • Manufacturer Part #J995 6X2IP
5 out of 5 Customer Rating
Brand image
James Jones Company

6 x 2 in. IP Bronze Single Strap Saddle for IPS PVC Pipe

  • Fast #
  • Part #JJ995UKIP
  • Item #30776
  • Manufacturer Part #J995 6X2IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Bronze
NSF Certified:
No
Tap Size:
2 in