8 x 1 in. CC Brass Single Strap Saddle for C900 Pipe
8 x 1 in. CC Brass Single Strap Saddle for C900 Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This two-piece design affords simplicity and speed of installation and offers maximum support around the entire pipe
- Wide, solid band allows distribution of pressure over wide areas
Documents
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- NSF Certified:
- Yes
- Tap Size:
- 1 in