Threaded 4 x 2-1/2 in. Assembled Fire Hydrant
J-3700 Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-503
- Collection:
- J-3700 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Bronze
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No