This product requires certification to purchase.

Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

James Jones Company

J-4000 Triton® Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ4048BZ21
  • Item #2464472
  • Manufacturer Part #J4048B Z21
5 out of 5 Customer Rating
Brand image
James Jones Company

J-4000 Triton® Series Threaded 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #JJ4048BZ21
  • Item #2464472
  • Manufacturer Part #J4048B Z21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-503
Collection:
J-4000 Triton® Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Material:
Cast Iron